Pro Lamp For Eiki Lc-Xs25 Lc-Xs25A

  • Mfr # 6103398600-BTI

  • Zoro # G1000880


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHP
Product Type
Projector Lamp
Lamp Life
3000 Hour
Compatibility
EIKI Projectors: LC-XS25LC-XS25ALC-XS30LC-XS31LC-XS525LP-XC55LP-XC55WLP-XC56PLC-XC50PLC-XC55PLC-XC56
Lamp Power
220 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6103398600-BTI
Zoro #
G1000880
UPC #
886734851510
Country of Origin
Unknown

Details

Lamp Technology
UHP
Product Type
Projector Lamp
Lamp Life
3000 Hour
Compatibility
EIKI Projectors: LC-XS25LC-XS25ALC-XS30LC-XS31LC-XS525LP-XC55LP-XC55WLP-XC56PLC-XC50PLC-XC55PLC-XC56
Lamp Power
220 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.