Zoro Homepage

Pro Lamp For Infocus In5552L In5554L

  • Mfr # SP-LAMP-082-BTI

  • Zoro # G0995752


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
DLP
Lamp Life
3000 Hour
Product Type
Projector Lamp
Lamp Power
400 W
Lamp Technology
UHP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-082-BTI
Zoro #
G0995752
UPC #
886734850773
Country of Origin
Unknown

Details

Compatible Device Technology
DLP
Lamp Life
3000 Hour
Product Type
Projector Lamp
Lamp Power
400 W
Lamp Technology
UHP
Compatibility
OEM PART NUMBERSP-LAMP-082INFOCUS112-5313797772800-SVKD8010WD8800D8900E-VISION 1080P-8000E-VISION 8000E-VISION WUXGA 8000IN5552LIN5554LIN5555LNP-PH1000UNP-PH1000UJDNP-PX700WJDNP-PX700WJD2NP-PX750UNP-PX750UJDNP-PX750UJD2NP-PX800X2NP-PX800XJDNP-PX800XJD2PH1000UPX700UPX700W2PX750UPX750U2PX800XPX800X2R981087RLM W12SP-LAMP-082

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.