Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement 60W Ac Power Adapter For Google Chromebook Ultra Pixel 2

  • Mfr # MNF72LL/A-BTI

  • Zoro # G9375015


product price: $45.19
/ea

Key Features

Device Supported
Chromebook, iPad, MacBook, MacBook Pro, Notebook, Smartphone
Max. Output Power
60 W
Max. Output Current
0.125
USB
Yes
Output Voltage
5 V DC, 18 V DC, 15 V DC, 20 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNF72LL/A-BTI
Zoro #
G9375015
UPC #
886734863889
Country of Origin
Unknown

Details

Item
AC Adapter
Device Supported
Chromebook, iPad, MacBook, MacBook Pro, Notebook, Smartphone
Max. Output Power
60 W
Max. Output Current
0.125
USB
Yes
Output Voltage
5 V DC, 18 V DC, 15 V DC, 20 V DC
Compatibility
Google Chromebook Ultra Pixel Apple MackBook Pro Products: 13-INCH MLL42LL/A, 13-INCH MPDK2LL/A, 13-INCH MPXQ2LL/A, 13-INCH MPXY2LL/A, 13-INCH 2017 2 THUNDERBOLT, 13-INCH MPXT2LL/A, 13-INCH MPXU2LL/A, 13-INCH MPXV2LL/A, 13-INCH MPXW2LL/A, 13-INCH MLH12LL/A, 13-INCH MPDL2LL/A, 13-INCH MPXR2LL/A, 13-INCH MPXX2LL/A, 13-INCH 2017 4 THUNDERBOLT, 13-INCH MLUQ2LL/A, 13-INCH MLVP2LL/A, 13-INCH MNQF2LL/A, 13-INCH MNQG2LL/A, 13-INCH LATE 2016 2 THUNDERBOLT, 13-INCH LATE 2016 4 THUNDERBOLT
Compatible Devices
Chromebook, MacBook, MacBook Pro, Smartphone, iPad, Notebook
Maximum Output Current
3 A
Maximum Output Power
60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.