Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement 60W Max Ac Power Adapter For Google Chromebook Ultra

  • Mfr # AC-60TC

  • Zoro # G9442994


product price: $52.99
/ea

Key Features

Type
USB
Amps
0.125
Maximum Output Power
60 W
Output Voltage
20 V DC, 5 V DC, 15 V DC, 18 V DC
Maximum Output Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-60TC
Zoro #
G9442994
UPC #
886734863674
Country of Origin
Unknown

Details

Item
AC Adapter
Type
USB
Amps
0.125
Maximum Output Power
60 W
Output Voltage
20 V DC, 5 V DC, 15 V DC, 18 V DC
Maximum Output Current
3 A
Compatible Devices
MacBook, Notebook, MacBook Pro, Smartphone, iPad, Chromebook
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.