REPLACEMENT AC ADAPTER FOR DELL CHROMEBOOK 11 G6 EDUCATION EDITION, 11A G6, 850

  • Mfr # 934739-850-BTI

  • Zoro # G910543571


product price: $27.89
/ea

Key Features

USB Type-C
Yes
Device Supported
Chromebook
Output Voltage
15V DC
Max. Output Power
45 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934739-850-BTI
Zoro #
G910543571
UPC #
-
Country of Origin
China

Details

Item
AC Adapter
USB Type-C
Yes
Device Supported
Chromebook
Output Voltage
15V DC
Max. Output Power
45 W
Input Voltage
120V AC
Color
Black
Max. Output Current
3A
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP Notebooks: ChromeBook 11 G6 EDUCATION EDITION, ChromeBook 11A G6, EliteBook 850 G4, ProBook 455 G6, ProBook455R G6, ProBook X360 934739-850, ProBook X360 X360 11 G4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.