REPLACEMENT AC ADAPTER FOR DELL CHROMEBOOK 11 G6 EDUCATION EDITION, 11A G6, 850
Mfr # LA65NM170-BTI
Zoro # G810543572
product price: $48.29
/eaKey Features
Output Voltage
5V DC
Max. Output Power
65 W
Input Voltage
230V AC
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA65NM170-BTI
Zoro #
G810543572
UPC #
-
Country of Origin
China
Details
Output Voltage
5V DC
Max. Output Power
65 W
Item
AC Adapter
Input Voltage
230V AC
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook
Compatibility
Dell Latitude Notebook
Max. Output Current
3.25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.