REPLACEMENT AC ADAPTER FOR HP CHROMEBOOK 11A G6 ED EDITION 11A G8 EDUCATION EDIT
Mfr # 1MZ01AA#ABA-BTI
Zoro # G710543917
product price: $30.55
/eaKey Features
Compatibility
HP Products: Chromebook x360 11 G1 EE, Notebook Pro x2 612 G2
Output Voltage
5V DC
Max. Output Power
45 W
Device Supported
Notebook
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MZ01AA#ABA-BTI
Zoro #
G710543917
UPC #
-
Country of Origin
China
Details
Compatibility
HP Products: Chromebook x360 11 G1 EE, Notebook Pro x2 612 G2
Output Voltage
5V DC
Max. Output Power
45 W
Device Supported
Notebook
Item
AC Adapter
USB
Yes
USB Type-C
Yes
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.