REPLACEMENT AC ADAPTER FOR HP CHROMEBOOK X360 11 G2 EE, 11 G6, 11 G7, 11 G8, 11A G8,

  • Mfr # L43407-001-BTI

  • Zoro # G210542519


product price:  $27.89
/ea

Key Features

Max. Output Current
3A
Green Environmental Attribute
Environmentally Friendly
Input Voltage
120V AC
USB Type-C
Yes
Output Voltage
9V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L43407-001-BTI
Zoro #
G210542519
UPC #
-
Country of Origin
China

Details

Max. Output Current
3A
Green Environmental Attribute
Environmentally Friendly
Input Voltage
120V AC
USB Type-C
Yes
Item
AC Adapter
Output Voltage
9V DC
Compatibility
Model Fits:HP CHROMEBOOK 11 G6, 11 G7, 11 G8, 11A G6, 11A G8, 14 G6, 14A G5, 14A G8, X360 11 G2, X360 14 G1, PROBOOK 430 G7, 440 G7, 445 G7, 450 G7, 455 G7, X360 11 G2, X360 11 G3, X360 11 G5, X360 14 G1Replaces OEM:L43407-001, 02DL123, 02DL121
Device Supported
Chromebook
Max. Output Power
45 W
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.