Zoro Homepage

REPLACEMENT AC ADAPTER FOR SAMSUNG CHROMEBOOK PLUS 525, PLUS V2, PRO 510C24, XE5

  • Mfr # BA44-00336A-BTI

  • Zoro # G910544288


product price: $28.49
/ea

Key Features

Max. Output Power
45 W
Output Voltage
20V DC
USB Type-C
Yes
Device Supported
Chromebook
Compatibility
Model Fits:SAMSUNG CHROMEBOOK PLUS 525, CHROMEBOOK PLUS V2, CHROMEBOOK PLUS XE513C24-K01US, CHROMEBOOK PRO 510C24, CHROMEBOOK PRO 510C24-K01US, CHROMEBOOK XE510C25, CHROMEBOOK XE512Replaces OEM:BA44-00336A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA44-00336A-BTI
Zoro #
G910544288
UPC #
-
Country of Origin
China

Details

Max. Output Power
45 W
Output Voltage
20V DC
USB Type-C
Yes
Item
AC Adapter
Device Supported
Chromebook
Compatibility
Model Fits:SAMSUNG CHROMEBOOK PLUS 525, CHROMEBOOK PLUS V2, CHROMEBOOK PLUS XE513C24-K01US, CHROMEBOOK PRO 510C24, CHROMEBOOK PRO 510C24-K01US, CHROMEBOOK XE510C25, CHROMEBOOK XE512Replaces OEM:BA44-00336A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.