Shop BATTERY TECHNOLOGY
See all product information
Create Account
REPLACEMENT AC ADPT FOR ACER 15-120P1A A53 A53S A53SV 90XB00EN-MPW010 G750JW, G7
- Mfr # GA-19180ASUS-2T-BTI
- Zoro # G710543931
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Max. Output Current
9.23 A
Device Supported
Notebook
Output Voltage
19.5V DC
Max. Output Power
180 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA-19180ASUS-2T-BTI
- Zoro #
- G710543931
- UPC #
- -
- Country of Origin
- China
- Max. Output Current
- 9.23 A
- Device Supported
- Notebook
- Item
- AC Adapter
- Output Voltage
- 19.5V DC
- Max. Output Power
- 180 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.