Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Ac Power Adapter For Hp 11 G1 Ee, 240 G5, 245 G5, 820 G4

  • Mfr # AC-1940135

  • Zoro # G9531709


product price: $49.95
/ea

Key Features

Max. Output Current
2.10 A
Output Voltage
19 V DC
Max. Output Power
40 W
Device Supported
Notebook
Maximum Output Power
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-1940135
Zoro #
G9531709
UPC #
886734867573
Country of Origin
Unknown

Details

Item
AC Adapter
Max. Output Current
2.10 A
Output Voltage
19 V DC
Max. Output Power
40 W
Device Supported
Notebook
Maximum Output Power
40 W
Maximum Output Current
2.10 A
Compatible Devices
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.