Zoro Homepage

REPLACEMENT BATTERY FOR ALIENWARE 15 R1 15 R2 ALW15ED ALW15CD ALW15ER ALW15ED-17

  • Mfr # 191YN-BTI

  • Zoro # G210565402


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Number of Cells
8
Battery Capacity
6216 mAh
Battery Energy
92 Wh
Compatibility
Dell Alienware Notebooks: 15 R1, 15 R2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191YN-BTI
Zoro #
G210565402
UPC #
-
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Item
Battery
Number of Cells
8
Battery Capacity
6216 mAh
Battery Energy
92 Wh
Compatibility
Dell Alienware Notebooks: 15 R1, 15 R2
Output Voltage
14.8V
Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.