Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Battery For Dell Chromebook 11 (3120) P22T 7Cjrc 07Cjrc

  • Mfr # 7CJRC-BTI

  • Zoro # G9946389


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Application
Chromebook, Notebook
Features
Environmentally Friendly
Output Voltage
14.4V DC
Battery Capacity
3530 mAh
Compatibility
Dell LATITUDE E7470 Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CJRC-BTI
Zoro #
G9946389
UPC #
886734876599
Country of Origin
Unknown

Details

Application
Chromebook, Notebook
Features
Environmentally Friendly
Item
Battery
Output Voltage
14.4V DC
Battery Capacity
3530 mAh
Compatibility
Dell LATITUDE E7470 Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Rechargeable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.