Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Battery For Dell Xps 9365, Nnf1C, Hmpfh

  • Mfr # NNF1C-BTI

  • Zoro # G0057070


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Output Voltage
7.6V DC
Compatibility
Dell Notebooks: XPS 13 9365 2-IN-1, XPS 9365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNF1C-BTI
Zoro #
G0057070
UPC #
886734880169
Country of Origin
Unknown

Details

Application
Notebook
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Output Voltage
7.6V DC
Compatibility
Dell Notebooks: XPS 13 9365 2-IN-1, XPS 9365
Battery Capacity
5940 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.