REPLACEMENT BATTERY FOR GTAC A951017, BP3S1P2160-S, 24285710001, 441857100001, B
Mfr # A951017-BTI
Zoro # G110565533
product price:Â $87.45
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.4V DC
Application
Notebook
Features
Rechargeable Battery
Battery Energy
24 Wh
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A951017-BTI
Zoro #
G110565533
UPC #
-
Country of Origin
China
Details
Output Voltage
11.4V DC
Application
Notebook
Item
Battery
Features
Rechargeable Battery
Battery Energy
24 Wh
Green Environmental Attribute
Environmentally Friendly
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.