Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Battery For Hp Chromebook 11 G5 As03Xl, 918669-855,

  • Mfr # AS03XL-BTI

  • Zoro # G0067729


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Application
Chromebook
Features
Environmentally Friendly
Battery Capacity
4050 mAh
Battery Rechargeable
Yes
Output Voltage
11.1V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS03XL-BTI
Zoro #
G0067729
UPC #
886734875011
Country of Origin
Unknown

Details

Application
Chromebook
Features
Environmentally Friendly
Item
Battery
Battery Capacity
4050 mAh
Battery Rechargeable
Yes
Output Voltage
11.1V DC
Compatibility
HP 11 G5 Chromebook
Battery Chemistry
Lithium Polymer (Li-Polymer)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.