
Replacement Battery For Hp Elitebook 1040 G3 Bg06Xl 805096-005
Mfr # BG06XL-BTI
Zoro # G9899857
product price: $90.05
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
HP ELITEBOOK 1040 G3 Notebook
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG06XL-BTI
Zoro #
G9899857
UPC #
886734875059
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Notebook
Item
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
HP ELITEBOOK 1040 G3 Notebook
Battery Rechargeable
Yes
Battery Capacity
3780 mAh
Output Voltage
11.4V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.