
Replacement Battery For Hp Elitebook 1040 G4 Be06Xl 918108-855
Mfr # BE06XL-BTI
Zoro # G9897669
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Features
Environmentally Friendly
Battery Capacity
5800 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE06XL-BTI
Zoro #
G9897669
UPC #
886734875073
Country of Origin
Unknown
Details
Application
Notebook
Features
Environmentally Friendly
Item
Battery
Battery Capacity
5800 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Rechargeable
Yes
Output Voltage
11.55V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.