REPLACEMENT BATTERY FOR LENOVO 01AV478, 01AV479, 01AV480, L17L3P71, L17M3P71, L
Mfr # 01AV479-BTI
Zoro # G410565578
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Application
Notebook
Battery Energy
57 Wh
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01AV479-BTI
Zoro #
G410565578
UPC #
-
Country of Origin
China
Details
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Application
Notebook
Battery Energy
57 Wh
Green Environmental Attribute
Environmentally Friendly
Compatibility
Model Fits:LENOVO THINKPAD T480SReplaces OEM:01AV478, 01AV479, 01AV480, SB10K97621
Output Voltage
11.58V
Battery Capacity
4947 mAh
Features
Rechargeable Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.