REPLACEMENT BATTERY FOR LENOVO THINKPAD X240, X250, X260, X270, W550, W550S, P50

  • Mfr # 0C52861-BTI

  • Zoro # G910565580


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Application
Notebook
Compatibility
Model Fits:LENOVO THINKPAD L450, L460, L470, P50S, T440, T440S, T450, T450S, T460, T460P, T470P, T550, T560, W550, W550S, X240, X250, X260, X270Replaces OEM:68, 121500146, 121500147, 121500148, 0C52861, 45N1124, 45N1125, 45N1126, 45N1127, 45N1128, 45N1775, 45N1776
Output Voltage
11.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0C52861-BTI
Zoro #
G910565580
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Application
Notebook
Compatibility
Model Fits:LENOVO THINKPAD L450, L460, L470, P50S, T440, T440S, T450, T450S, T460, T460P, T470P, T550, T560, W550, W550S, X240, X250, X260, X270Replaces OEM:68, 121500146, 121500147, 121500148, 0C52861, 45N1124, 45N1125, 45N1126, 45N1127, 45N1128, 45N1775, 45N1776
Output Voltage
11.4V
Battery Energy
24 Wh
Number of Cells
3
Battery Capacity
2060 mAh
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.