
Replacement Battery For Lenovo Y50-70, Y50-80 Series 121500250,
Mfr # L13M4P02-BTI
Zoro # G0062269
product price:Â $92.69
/ea
Free Shipping & Returns
Key Features
Application
Chromebook
Features
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7400 mAh
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L13M4P02-BTI
Zoro #
G0062269
UPC #
886734879958
Country of Origin
Unknown
Details
Application
Chromebook
Features
Environmentally Friendly
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7400 mAh
Battery Rechargeable
Yes
Compatibility
Lenovo Notebooks: Y50-70, Y50-70AM-ISE, Y50-70AM-IFI, Y50-70AS-ISE, Y50-70AT-IFI, Y50-70-IFI, Y50-70-ISE, Y50-80
Output Voltage
7.4V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.