Replacement Battery For Lenovo Yoga 920 13, 920 13Ikb, 920 13Ikb

  • Mfr # L16C4P61-BTI

  • Zoro # G0062582


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Features
Environmentally Friendly
Output Voltage
7.68V DC
Battery Rechargeable
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L16C4P61-BTI
Zoro #
G0062582
UPC #
886734879941
Country of Origin
Unknown

Details

Application
Notebook
Features
Environmentally Friendly
Item
Battery
Output Voltage
7.68V DC
Battery Rechargeable
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
9120 mAh
Compatibility
Lenovo Notebooks: YOGA 920 13, YOGA 920 13IKB, YOGA 920 13IKB 80Y7, YOGA 920 13IKB 80Y8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.