REPLACEMENT BATTERY GTEAC RX10 TABLET, RX10H TABLET, GBM4XB, 441871900019, BP4S1

  • Mfr # GBM4XB-BTI

  • Zoro # G410565462


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Output Voltage
15.2V
Features
Rechargeable Battery
Compatibility
Getac Rugged Notebooks
Battery Capacity
2160 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBM4XB-BTI
Zoro #
G410565462
UPC #
-
Country of Origin
China

Details

Application
Notebook
Output Voltage
15.2V
Features
Rechargeable Battery
Compatibility
Getac Rugged Notebooks
Battery Capacity
2160 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Item
Battery
Battery Energy
32 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.