REPLACEMENT BATTERY GTEAC S410, 11.1V, 4200MAH, 46 WHR, 6 CELL LI-LO

  • Mfr # GBM6X2-BTI

  • Zoro # G110565472


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Features
Rechargeable Battery
Output Voltage
11.1V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBM6X2-BTI
Zoro #
G110565472
UPC #
-
Country of Origin
China

Details

Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Features
Rechargeable Battery
Output Voltage
11.1V
Item
Battery
Compatibility
Getac Notebook
Battery Capacity
4200 mAh
Battery Energy
46.60 Wh
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.