REPLACEMENT BATTERY GTEAC X500, X500 SERVER 10.8V 8700MAH 94 WHR 9 CELL LI-LO

  • Mfr # GBM9X2-BTI

  • Zoro # G410565431


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
94 Wh
Battery Capacity
8700 mAh
Number of Cells
9
Output Voltage
10.8V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBM9X2-BTI
Zoro #
G410565431
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
94 Wh
Battery Capacity
8700 mAh
Number of Cells
9
Output Voltage
10.8V
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Compatibility
Getac X500 Notebook
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.