REPLACEMENT BATTERY LENOVO THINKPAD 121500143 121500144 01AV459 45N1108 45N1109

  • Mfr # 45N1108-BTI

  • Zoro # G010565428


product price:  $72.79
/ea

Key Features

Compatibility
Model Fits:LENOVO THINKPAD X270, X260, X250, X240S, X240, X230S, T460, T450S, T450, T440S, T440, A275, SM20M85956, 01HY577Replaces OEM:121500143, 121500144, 01AV459, 45N1108, 45N1109, 45N1110, 45N1111, 45N1112, 45N1113, 45N1773, L16M3P71, SB10K97602
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.1V
Battery Energy
24 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45N1108-BTI
Zoro #
G010565428
UPC #
-
Country of Origin
China

Details

Compatibility
Model Fits:LENOVO THINKPAD X270, X260, X250, X240S, X240, X230S, T460, T450S, T450, T440S, T440, A275, SM20M85956, 01HY577Replaces OEM:121500143, 121500144, 01AV459, 45N1108, 45N1109, 45N1110, 45N1111, 45N1112, 45N1113, 45N1773, L16M3P71, SB10K97602
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.1V
Battery Energy
24 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2162 mAh
Item
Battery
Features
Rechargeable Battery
Number of Cells
3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.