REPLACEMENT BTI BATTERY FOR APPLE MACBOOK PRO MJLQ2LL/A MJLT2LL/A MJLU2LL/A MID

  • Mfr # A1618-BTI

  • Zoro # G610565323


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.36V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Application
MacBook Pro
Compatibility
Model Fits:APPLE MACBOOK PRO MJLQ2LL/A MID 2015, MJLT2LL/A MID 2015, MJLU2LL/A MID 2015, RETINA 15 INCH MID 2015 MJLQ2LL/A, RETINA 15 INCH MID 2015 MJLT2LL/A, RETINA 15-INCH MID 2015 MJLU2LL/AReplaces OEM:A1618
Battery Energy
99.50 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1618-BTI
Zoro #
G610565323
UPC #
-
Country of Origin
China

Details

Output Voltage
11.36V DC
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Application
MacBook Pro
Compatibility
Model Fits:APPLE MACBOOK PRO MJLQ2LL/A MID 2015, MJLT2LL/A MID 2015, MJLU2LL/A MID 2015, RETINA 15 INCH MID 2015 MJLQ2LL/A, RETINA 15 INCH MID 2015 MJLT2LL/A, RETINA 15-INCH MID 2015 MJLU2LL/AReplaces OEM:A1618
Battery Energy
99.50 Wh
Battery Capacity
8760 mAh
Color
Black
Number of Cells
6
Brand Compatibility
Apple
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.