BTI Battery - For Notebook, Ultrabook - Battery Rechargeable - 3947 mAh - 11.4 V DC - 1

  • Mfr # C31N1411-BTI

  • Zoro # G110565373


product price:  $87.45
/ea
Free Shipping & Returns

Key Features

Compatibility
ASUS Products: UX305F, UX305CA, UX305C, UX305FA, U305F, U305FA, U305L
Battery Capacity
3947 mAh
Features
Rechargeable Battery
Application
Notebook
Output Voltage
11.4V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C31N1411-BTI
Zoro #
G110565373
UPC #
-
Country of Origin
China

Details

Compatibility
ASUS Products: UX305F, UX305CA, UX305C, UX305FA, U305F, U305FA, U305L
Battery Capacity
3947 mAh
Features
Rechargeable Battery
Application
Notebook
Output Voltage
11.4V DC
Item
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.