REPLACEMENT BTI BATTERY FOR DELL G7 17 7700 SERIES VOSTRO 15 7500, V0GMT, 0NYD3W

  • Mfr # V0GMT-BTI

  • Zoro # G110565311


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Battery Energy
56 Wh
Application
Notebook
Compatibility
Dell Notebooks: G7 17 7700 Series, Vostro 15 7500
Output Voltage
11.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V0GMT-BTI
Zoro #
G110565311
UPC #
-
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Battery Energy
56 Wh
Application
Notebook
Compatibility
Dell Notebooks: G7 17 7700 Series, Vostro 15 7500
Output Voltage
11.4V
Number of Cells
3
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4649 mAh
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.