REPLACEMENT BTI BATTERY FOR DELL INSPIRON 3162, 3164, 3168, 3169, 3179, 3180, 31
Mfr # 8NWF3-BTI
Zoro # G110565397
product price:Â $74.85
/eaKey Features
Output Voltage
7.6V DC
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Energy
32 Wh
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8NWF3-BTI
Zoro #
G110565397
UPC #
-
Country of Origin
China
Details
Output Voltage
7.6V DC
Item
Battery
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Energy
32 Wh
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Battery Capacity
4013 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.