REPLACEMENT BTI BATTERY FOR DELL LATITUDE 7400 2-IN-1, 9410 2-IN-1, INSPIRON 14

  • Mfr # 7146W-BTI

  • Zoro # G510565393


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
6
Battery Capacity
6500 mAh
Output Voltage
11.4V
Battery Energy
78 Wh
Compatibility
Model Fits:DELL INSPIRON 14 7000 (7400), LATITUDE 7400 2-IN-1, LATITUDE 9410 2-IN-1Replaces OEM:02K0CK, 0C76H7, 2K0CK, 451-BCID, 7146W, 8RTVG, C76H7, CN-02K0C5, CN-0C76H7, WD8P8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7146W-BTI
Zoro #
G510565393
UPC #
-
Country of Origin
China

Details

Number of Cells
6
Battery Capacity
6500 mAh
Item
Battery
Output Voltage
11.4V
Battery Energy
78 Wh
Compatibility
Model Fits:DELL INSPIRON 14 7000 (7400), LATITUDE 7400 2-IN-1, LATITUDE 9410 2-IN-1Replaces OEM:02K0CK, 0C76H7, 2K0CK, 451-BCID, 7146W, 8RTVG, C76H7, CN-02K0C5, CN-0C76H7, WD8P8
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.