Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLACEMENT BTI BATTERY FOR DELL LATITUDE E5450, E5550, R0TMP, FDX0T, WTG3T, 7.6

  • Mfr # R0TMP-BTI

  • Zoro # G610565460


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8160 mAh
Output Voltage
7.6V
Number of Cells
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0TMP-BTI
Zoro #
G610565460
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8160 mAh
Output Voltage
7.6V
Number of Cells
4
Battery Energy
62 Wh
Compatibility
R0TMP, CN-0FDX0T, FDX0T, WTG3T. Dell Notebooks: E5450, E5550.
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.