Zoro Homepage

REPLACEMENT BTI BATTERY FOR DELL PRECISION 7510, 7520, 7710, 7720, 451-BBSD, MFK

  • Mfr # MFKVP-BTI

  • Zoro # G010565503


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Battery Capacity
7980 mAh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFKVP-BTI
Zoro #
G010565503
UPC #
-
Country of Origin
China

Details

Battery Capacity
7980 mAh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V
Number of Cells
6
Application
Notebook
Battery Energy
91 Wh
Compatibility
Model Fits:DELL PRECISION 15 (7510), PRECISION 17 (7710), PRECISION 7510, PRECISION 7520, PRECISION 7710, PRECISION 7720Replaces OEM:062N2T, 451-BBSD, MFKVP, RDYCT, TWCPG
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.