REPLACEMENT BTI BATTERY FOR DELL XPS 13 7390 2-IN-1, 7390 2-IN-1 4-CELL 7.6V 637

  • Mfr # 52TWH-BTI

  • Zoro # G210565433


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Features
Rechargeable Battery
Battery Capacity
6375 mAh
Output Voltage
7.6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52TWH-BTI
Zoro #
G210565433
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Features
Rechargeable Battery
Battery Capacity
6375 mAh
Output Voltage
7.6V DC
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
Dell Notebooks: XPS 13 7390 2-IN-1, XPS 7390 2-IN-1
Battery Energy
51 Wh
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.