REPLACEMENT BTI BATTERY FOR DELL XPS 13 93110 2-IN1, X1W0D, 0FDRT, DD9VF, 7.6V
Mfr # X1W0D-BTI
Zoro # G710565490
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
4
Output Voltage
7.6V
Battery Energy
51 Wh
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1W0D-BTI
Zoro #
G710565490
UPC #
-
Country of Origin
China
Details
Number of Cells
4
Output Voltage
7.6V
Battery Energy
51 Wh
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Application
Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
6375 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.