Shop BATTERY TECHNOLOGY
See all product information
Create Account
REPLACEMENT BTI BATTERY FOR DT RESEARCH DT590BC DT590BU DT590IB DT590IC DT590SU
- Mfr # ACC-006-591-BTI
- Zoro # G110565526
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
9
Battery Energy
84 Wh
Battery Capacity
7800 mAh
Output Voltage
10.8V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACC-006-591-BTI
- Zoro #
- G110565526
- UPC #
- -
- Country of Origin
- China
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Number of Cells
- 9
- Battery Energy
- 84 Wh
- Battery Capacity
- 7800 mAh
- Output Voltage
- 10.8V DC
- Item
- Battery
- Application
- Notebook
- Features
- Rechargeable Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.