REPLACEMENT BTI BATTERY FOR HP-COMPAQ X360 310 G2 11.4V, 4050MAH LI-ION 3 CELLS 4

  • Mfr # HV03XL-BTI

  • Zoro # G910565382


product price:  $74.29
/ea

Key Features

Features
Rechargeable Battery
Compatibility
HP x360 310 G2 Convertible Notebook
Battery Energy
48 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV03XL-BTI
Zoro #
G910565382
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Compatibility
HP x360 310 G2 Convertible Notebook
Battery Energy
48 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Application
Notebook
Item
Battery
Output Voltage
11.4V DC
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
4050 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.