REPLACEMENT BTI BATTERY FOR HP-COMPAQ ZBOOK 17 G5 AM06XL L07350-1C1 L07044-855 H
Mfr # AM06XL-BTI
Zoro # G310565319
product price:Â $96.19
/ea
Free Shipping & Returns
Key Features
Battery Capacity
8310 mAh
Number of Cells
6
Output Voltage
11.55V DC
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AM06XL-BTI
Zoro #
G310565319
UPC #
-
Country of Origin
China
Details
Battery Capacity
8310 mAh
Number of Cells
6
Output Voltage
11.55V DC
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
95 Wh
Compatibility
AM06095XL-PL, HSTNN-IB8G, L07044-855, L07350-1C1, AM06XL. HP ZBook 17 G5 Notebook
Item
Battery
Features
Rechargeable Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.