REPLACEMENT BTI BATTERY FOR HP SPECTRE X360 15-EB, 15-EB0010TX, 15-EB0011TX, 15-

  • Mfr # BN06XL-BTI

  • Zoro # G610565576


product price:  $99.15
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.55V
Battery Energy
73 Wh
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP Products: X360 15-EB, X360 15-eb0010TX, X360 15-eb0011TX, X360 15-eb0012TX, X360 15-eb0013TX, X360 15-eb0014TX, X360 15-eb0015TX, X360 15-eb0016TX, X360 15-eb0017TX, X360 15-eb0018TX, X360 15-eb0019TX, X360 15-eb0020TX, X360 15-eb0021TX, X360 15-eb0022TX, X360 15-eb0023TX, X360 15-eb0024TX, X360 15-eb0025TX, X360 15-eb0026TX, X360 15-eb0027TX, X360 15-eb0028TX, X360 15-eb0029TX, X360 15-eb0030TX, X360 15-eb0031TX, X360 15-eb0032TX, X360 15-eb0033TX, X360 15-eb0034TX, X360 15-eb0035TX, X360 15-eb0036TX, X360 15-eb0037TX, X360 15-eb0038TX, X360 15-eb0039TX, X360 15-eb0070TX, X360 15-eb0071TX, X360 15-eb0072TX, X360 15-eb0073TX, X360 15-eb1005TU, X360 15-eb1006TU, X360 15-eb1007TU, X360 15-eb1008TU, X360 15-EB1083NR, X360 15-EB1097NR, X360 15T-EB000 PC, X360 15-EB0043DX, X360 15-EB0053DX, X360 15t-eb100 PC, X360 15-eb0500TX, X360 15-eb0501TX, X360 15-eb0502TX, X360 15-eb0040TX, X360 15-eb0041TX, X360 15-eb0042TX, X360 15-eb0043TX, X360 15-eb0044TX, X360 15-eb0045TX, X360 15-eb0046TX, X360 15-eb0047TX, X360 15-eb0048TX, X360 15-eb0049TX, X360 15-eb0050TX, X360 15-eb0051TX, X360 15-eb0052TX, X360 15-eb0053TX, X360 15-eb0054TX, X360 15-eb0055TX, X360 15-eb0056TX, X360 15-eb0057TX, X360 15-eb0058TX, X360 15-eb0059TX, X360 15-eb0060TX, X360 15-eb0061TX, X360 15-eb0062TX, X360 15-eb0063TX, X360 15-eb0064TX, X360 15-eb0065TX, X360 15-eb0066TX, X360 15-eb0067TX, X360 15-eb0068TX, X360 15-eb0069TX, X360 15-eb0003TX, X360 15-eb0004TX, X360 15-eb0005TX, X360 15-eb0007TX, X360 15-eb0008TX, X360 15-eb0009TX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN06XL-BTI
Zoro #
G610565576
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.55V
Battery Energy
73 Wh
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP Products: X360 15-EB, X360 15-eb0010TX, X360 15-eb0011TX, X360 15-eb0012TX, X360 15-eb0013TX, X360 15-eb0014TX, X360 15-eb0015TX, X360 15-eb0016TX, X360 15-eb0017TX, X360 15-eb0018TX, X360 15-eb0019TX, X360 15-eb0020TX, X360 15-eb0021TX, X360 15-eb0022TX, X360 15-eb0023TX, X360 15-eb0024TX, X360 15-eb0025TX, X360 15-eb0026TX, X360 15-eb0027TX, X360 15-eb0028TX, X360 15-eb0029TX, X360 15-eb0030TX, X360 15-eb0031TX, X360 15-eb0032TX, X360 15-eb0033TX, X360 15-eb0034TX, X360 15-eb0035TX, X360 15-eb0036TX, X360 15-eb0037TX, X360 15-eb0038TX, X360 15-eb0039TX, X360 15-eb0070TX, X360 15-eb0071TX, X360 15-eb0072TX, X360 15-eb0073TX, X360 15-eb1005TU, X360 15-eb1006TU, X360 15-eb1007TU, X360 15-eb1008TU, X360 15-EB1083NR, X360 15-EB1097NR, X360 15T-EB000 PC, X360 15-EB0043DX, X360 15-EB0053DX, X360 15t-eb100 PC, X360 15-eb0500TX, X360 15-eb0501TX, X360 15-eb0502TX, X360 15-eb0040TX, X360 15-eb0041TX, X360 15-eb0042TX, X360 15-eb0043TX, X360 15-eb0044TX, X360 15-eb0045TX, X360 15-eb0046TX, X360 15-eb0047TX, X360 15-eb0048TX, X360 15-eb0049TX, X360 15-eb0050TX, X360 15-eb0051TX, X360 15-eb0052TX, X360 15-eb0053TX, X360 15-eb0054TX, X360 15-eb0055TX, X360 15-eb0056TX, X360 15-eb0057TX, X360 15-eb0058TX, X360 15-eb0059TX, X360 15-eb0060TX, X360 15-eb0061TX, X360 15-eb0062TX, X360 15-eb0063TX, X360 15-eb0064TX, X360 15-eb0065TX, X360 15-eb0066TX, X360 15-eb0067TX, X360 15-eb0068TX, X360 15-eb0069TX, X360 15-eb0003TX, X360 15-eb0004TX, X360 15-eb0005TX, X360 15-eb0007TX, X360 15-eb0008TX, X360 15-eb0009TX
Battery Capacity
6320 mAh
Application
Notebook
Number of Cells
6
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.