BTI Battery - Compartible OEM 45N1706 45N1707 45N1705 45N1704 Compatible Model S1 YOGA

  • Mfr # 45N1706-BTI

  • Zoro # G910565290


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
47 Wh
Compatibility
Lenovo ThinkPad S1 Yoga Notebook
Number of Cells
4
Output Voltage
14.8V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45N1706-BTI
Zoro #
G910565290
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
47 Wh
Compatibility
Lenovo ThinkPad S1 Yoga Notebook
Number of Cells
4
Output Voltage
14.8V DC
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
3180 mAh
Application
Notebook
Item
Battery
Features
Rechargeable Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.