REPLACEMENT BTI BATTERY FOR LENOVO THINKPAD T550 T550S W550S 45N1741

  • Mfr # 45N1743-BTI

  • Zoro # G310565562


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Lenovo Thinkpad Notebooks: T550, T550S, T560, W550, W550S
Battery Energy
44 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45N1743-BTI
Zoro #
G310565562
UPC #
-
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Item
Battery
Output Voltage
11.4V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Lenovo Thinkpad Notebooks: T550, T550S, T560, W550, W550S
Battery Energy
44 Wh
Number of Cells
3
Application
Notebook
Battery Capacity
3900 mAh
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.