REPLACEMENT BTI BATTERY FOR LENOVO THINKPAD X1 YOGA 4TH GEN, X1 YOGA 5TH GEN, X1
Mfr # L18M4P72-BTI
Zoro # G210565501
product price:Â $92.39
/ea
Free Shipping & Returns
Key Features
Battery Capacity
3325 mAh
Output Voltage
15.36V
Battery Energy
51 Wh
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L18M4P72-BTI
Zoro #
G210565501
UPC #
-
Country of Origin
China
Details
Battery Capacity
3325 mAh
Item
Battery
Output Voltage
15.36V
Battery Energy
51 Wh
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Compatibility
Model Fits:LENOVO THINKPAD X1 CARBON 7TH GEN, X1 CARBON 8TH GEN, X1 YOGA 4TH GEN, X1 YOGA 5TH GENReplaces OEM:02DL005, 02DL006, 5B10W13930, 5B10W13931, 5B10W13932, 5B10W51834, 5B10W51835, L18C4P71, L18M4P72, SB10K97644
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.