Shop BATTERY TECHNOLOGY
See all product information
Create Account
REPLACEMENT BTI BATTERY FOR LENOVO THINKPAD X280, A285 SERIES, 01AV470, 01AV471
- Mfr # 01AV472-BTI
- Zoro # G910565610
product price:Â
$
91.25
/ea
Key Features
Compatibility
Lenovo Notebooks: Thinkpad X280, Thinkpad A285 Series
Application
Notebook
Brand Compatibility
Lenovo
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01AV472-BTI
- Zoro #
- G910565610
- UPC #
- -
- Country of Origin
- China
Details
- Compatibility
- Lenovo Notebooks: Thinkpad X280, Thinkpad A285 Series
- Application
- Notebook
- Item
- Battery
- Brand Compatibility
- Lenovo
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Features
- Rechargeable Battery
- Output Voltage
- 11.4V
- Number of Cells
- 6
- Battery Capacity
- 4210 mAh
- Battery Energy
- 48 Wh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.