REPLACEMENT BTI BATTERY FOR LENOVO YOGA 710-14IKB, 710-14ISK, 710-15IKB, 710-15I

  • Mfr # L15M4PC2-BTI

  • Zoro # G710565438


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Battery Energy
53 Wh
Number of Cells
4
Features
Rechargeable Battery
Compatibility
Lenovo Yoga Notebooks: 710-14IKB, 710-14ISK, 710-15IKB, 710-15ISK, 710-151KB, 710-14ISK-IFI, 710-14ISK-ISE
Output Voltage
7.6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L15M4PC2-BTI
Zoro #
G710565438
UPC #
-
Country of Origin
China

Details

Battery Energy
53 Wh
Number of Cells
4
Item
Battery
Features
Rechargeable Battery
Compatibility
Lenovo Yoga Notebooks: 710-14IKB, 710-14ISK, 710-15IKB, 710-15ISK, 710-151KB, 710-14ISK-IFI, 710-14ISK-ISE
Output Voltage
7.6V DC
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
6960 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.