REPLACEMENT BTI BATTERY FOR TOSHIBA E45T SERIES E45T-A4100 E45T-A4200 E45T-A4300
Mfr # PA5157U-1BRS-BTI
Zoro # G410565349
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
50 Wh
Number of Cells
3
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5157U-1BRS-BTI
Zoro #
G410565349
UPC #
-
Country of Origin
China
Details
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
50 Wh
Number of Cells
3
Application
Notebook
Battery Capacity
4160 mAh
Item
Battery
Compatibility
Toshiba Satellite Notebooks: E45T SERIES, E45T-A4100, E45T-A4200, E45T-A4300, E45T-AST2N01, E45T-AST2N02, E55 SERIES, E55-A5114, E55T SERIES, E55T-A5320, E55T-AST2N01, U940
Output Voltage
11.4V DC
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.