Zoro Homepage

REPLACEMENT INTERNAL LAPTOP BATTERY FOR ASUS C302CA C302CA-0041A6Y30 C302CA-1A C

  • Mfr # C21N1613-BTI

  • Zoro # G910565542


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5085 mAh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
ASUS Chromebook Flip C302CA Notebook
Output Voltage
7.7V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C21N1613-BTI
Zoro #
G910565542
UPC #
-
Country of Origin
China

Details

Battery Capacity
5085 mAh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
ASUS Chromebook Flip C302CA Notebook
Item
Battery
Output Voltage
7.7V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.