REPLACEMENT INTERNAL LAPTOP BATTERY FOR DELL LATITUDE 7285 2-IN-1 YX0XH 451-BCBR
Mfr # 451-BCBR-BTI
Zoro # G410565363
product price: $85.65
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4473 mAh
Output Voltage
7.6V DC
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BCBR-BTI
Zoro #
G410565363
UPC #
-
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4473 mAh
Output Voltage
7.6V DC
Application
Notebook
Features
Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.