Zoro Homepage

REPLACEMENT INTERNAL NOTEBOOK BATTERY APPLE A1151 EARLY 2006 A1212 LATE 2006 A12

  • Mfr # A1189-BTI

  • Zoro # G810565468


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Application
Notebook
Compatibility
A1189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1189-BTI
Zoro #
G810565468
UPC #
-
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Item
Battery
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Application
Notebook
Compatibility
A1189
Battery Capacity
6600 mAh
Output Voltage
10.8V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.