REPLACEMENT INTERNAL NOTEBOOK BATTERY FOR APPLE MACBOOK PRO 13 IN A1706 LATE 201
Mfr # A1819-BTI
Zoro # G410565493
product price: $96.25
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.4V DC
Battery Capacity
4314 mAh
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1819-BTI
Zoro #
G410565493
UPC #
-
Country of Origin
China
Details
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.4V DC
Battery Capacity
4314 mAh
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Compatibility
Apple Macbook Pro Notebooks: 13, 13 A1706 Late 2016, 13 A1706 Mid 2017
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.