Zoro Homepage

REPLACEMENT INTERNAL NOTEBOOK BATTERY FOR APPLE MACBOOK PRO 13 IN A1708 EMC 316

  • Mfr # A1713-BTI

  • Zoro # G110565502


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Compatibility
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.4V
Battery Energy
54.50 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1713-BTI
Zoro #
G110565502
UPC #
-
Country of Origin
China

Details

Application
Notebook
Compatibility
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.4V
Item
Battery
Battery Energy
54.50 Wh
Number of Cells
6
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
4781 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.